WA14 Series 1.5 Ton 14 SEER 1/10 hp Single-Stage R-410A Air Conditioner

Part #RWA1418WJ1NA  |  Item #7105149  |  Manufacturer Part #WA1418WJ1NA

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [0.5, 9.9, 12, 46]

BTU: 18000

CEC Compliant: For Sale in CA

Collection: WA14 Series

Compressor Type: Scroll

EER: 12.2

Energy Star Compliant: No

Height: 24-3/10 in

Horsepower: 1/10 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max CFM: 2200

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 150

Width: 27-3/5 in