Ruud

WA14 Series 2 Ton 14 SEER 1/12 hp Single-Stage R-410A Air Conditioner

Part #RWA1424WJ1NA  |  Item #7105041  |  Manufacturer Part #WA1424WJ1NA

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [0.8, 18, 13.5, 58.3]

BTU: 24000

CEC Compliant: For Sale in CA

Collection: WA14 Series

Compressor Type: Scroll

Depth: 27-3/5 in

EER: 12.2

Energy Star Compliant: No

Height: 24-3/10 in

Horsepower: 1/12 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max CFM: 2007

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 164

Width: 27-3/5 in