0 items

Ryerson Tull 120 in. 26 ga Flat Sheet Metal

FSM26120

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lock forming quality (LFQ)

SPECIFICATIONS

ASTM Specifications
ASTM A525-77
Gauge
26
Length
120 in
Material
Carbon Steel
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday