36 x 120 in. 26 ga Flat Sheet Metal
36 x 120 in. 26 ga Flat Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Carbon Steel
- Width:
- 36 in