48 in. x 96 in. 26 ga Flat Sheet Metal

You last purchased this on
 
Ryerson Tull

48 in. x 96 in. 26 ga Flat Sheet Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ryerson Tull

48 in. x 96 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSM264896
  • Item #84878
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

ASTM:
ASTM A525-77
Gauge (metal):
26 ga
Length:
96 in
Material:
Carbon Steel
Type:
FSM264896
Width:
48 in