48 x 120 in. G90 24 ga Flat Sheet Metal

Part #FSMG902448120  |  Item #771623

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lock forming quality (LFQ)

Specifications

ASTM Specifications: ASTM A525-77

Gauge: 24

Length: 120 in

Material: Carbon Steel

Width: 48 in