Ryerson Tull

48 x 96 in. 24 ga Flat Sheet Metal

Part #FSM244896

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lock forming quality (LFQ)

Specifications

ASTM Specifications: ASTM A525-77

Gauge: 24

Length: 96 in

Material: Carbon Steel

Width: 48 in