Ryerson Tull 96 in. 22 ga 304L Stainless Steel Flat Sheet Metal

S422P3S96

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Type 304 #3 polished, Vinyl wrapped

SPECIFICATIONS

Gauge
22
Length
96 in
Material
Stainless Steel
Material Type
304L
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday