Ryerson Tull
96 x 36 in. 20 ga Flat Sheet Metal
Part #FSMG90203696 | Item #1606163
Call for Pricing
EACH
Width:
36 inProduct Details
- Lock forming quality (LFQ)
- Conform to specification ASTMA 525-77
Specifications
ASTM Specifications: ASTM A525-77
Gauge: 20
Length: 96 in
Material: Galvanized Steel
Width: 36 in