S-100NE 1 in. Brass Solder 500# Ball Valve

Part #J100805  |  Manufacturer Part #100-805

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NSF 61-8 Certified
  • Delta C, FM, ABS for fuel only
  • Hostaflon®-TFM 1600 seats and stem packing
  • Double Viton® stem O-rings
  • TEA coated ball
  • 1/4 Turn Operation

Specifications

Collection: S-100NE

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Material: Brass

Pressure Class: 500#

Type: J100805

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Hostaflon TFM

Valve Size: 1 in

Valve Stem: Non-rising