1/2 in. Wye Bronze Solder 20 Mesh Strainer Solid Cap

You last purchased this on
 
NIBCO

S-221-B Series 1/2 in. Wye Bronze Solder 20 Mesh Strainer Solid Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

S-221-B Series 1/2 in. Wye Bronze Solder 20 Mesh Strainer Solid Cap

  • Fast #
  • Part #NS221BD
  • Item #4437545
  • Manufacturer Part #NJ2QB06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • 20-mesh stainless steel wire screen
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Solid cap
  • Requires Certification

Specifications

ASTM:
ASTM B-584, ASTM E-2016
Collection:
S-221-B Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-3/4 in
Material:
Bronze
Mesh Size:
20
Pressure - High:
125
Strainer Type:
Wye
Valve Size:
1/2 in