S and M Size Full Body Non-Stretch Harness
S and M Size Full Body Non-Stretch Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features friction buckle shoulder straps, chest strap, mating buckle leg straps and sub-pelvic strap to provide optimum force distribution
- Can be worn with standard safety or tool belt
- Economical protection for light construction, general industry, painting and maintenance applications
Documents
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.1
- Clothing Size:
- M
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Work Load Limit:
- 400 lb