0 items

S&P USA Ventilation 8 in. Plastic Louvre Shutter

SPER200W

Diameter

8 in

$59.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
Depth
83/100 in
Diameter
8 in
Length
9-1/2 in
Material
Plastic
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday