S Size Palm and Finger Glove with Nylon Shell
Part #M9669S | Item #3508265 | Manufacturer Part #9669S
$
13.20
12 EA / $1.1 EACH
(Pricing is for S)
Glove Size
Product Details
Specifications
Color Finish: [Black, Yellow, White]
Glove Size: S
Glove Type: [Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Construction, Janitorial, Manufacturing, Material Handling]
Length: 9-29/100 in
Material: [Knit, Plastic]
Material Type: [Nylon, Polyurethane, Polymer]
Reusable: Yes
Type: Gloves