S1720C 1 in. PVC Socket Check Valve

Part #SS1720C10  |  Manufacturer Part #S1720C10

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: S1720C

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Union

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Check Valve