4-13/100 x 7-31/100 in. PET Hinged Lid Sandwich Wedge Container
Safe-T-Fresh® 4-13/100 x 7-31/100 in. PET Hinged Lid Sandwich Wedge Container
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This lock virtually assures that the container has not been opened since the product was packed
- Container allows for the convenient and safe packaging of sandwich wedges
- Clear sandwich wedge container features tamper evident Safe-T-Gard®
- Material: 23.5 mil PETE Plastic
- Outer Dimensions: 7-5/16" x 3" x 3-9/16"
- Inner Dimensions: 6-1/8" x 3" x 3-9/16"
- Clear design provides an upscale feel with excellent product visibility
- The Safe-T-Gard® Tear Strip Lock is user friendly and, after removing it, the container stays intact and closes easily
- Color: Clear
Specifications
- Collection:
- Safe-T-Fresh®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-63/100 in
- Length:
- 7-31/100 in
- Material:
- Plastic
- Material Type:
- PET
- Product Type:
- Lid, Container
- Width:
- 4-13/100 in