4-7/8 x 2 x 1-1/2 in. Aluminum Valve Lock in Red

You last purchased this on
 
Master Lock

4-7/8 x 2 x 1-1/2 in. Aluminum Valve Lock in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

4-7/8 x 2 x 1-1/2 in. Aluminum Valve Lock in Red

  • Fast #
  • Part #MAS417
  • Item #5093489
  • Manufacturer Part #417
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keeps equipment operating while repairs or adjustments are being made
  • Heavy gauge steel jaw with red vinyl coated handle
  • Lockout by multiple workers at each lockout point
  • Dimensions are 2 in x 4-7/8 in (50 mm x 124 mm) with 1-1/2 in (38 mm) inside jaw diameter, holds up to 6 padlocks
  • Control cannot be turned on until last worker's safety padlock is removed from hasp
  • Spark resistant aluminum
  • Aluminum lockout hasp
  • Holds up to 6 safety padlocks
  • Requires Certification

Specifications

Coating:
Vinyl
Color Finish Name:
Red
Diameter:
1-1/2 in
Length:
4-7/8 in
Material:
Aluminum
Width:
2 in