4-3/8 x 1-1/2 x 1 in. Aluminum Valve Lock in Red
4-3/8 x 1-1/2 x 1 in. Aluminum Valve Lock in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Keeps equipment operating while repairs or adjustments are being made
- Heavy gauge steel jaw with red vinyl coated handle
- Lockout by multiple workers at each lockout point
- Dimensions are 1-1/2 in x 4-3/8 in (38 mm x 111 mm) with 1 in (25 mm) inside jaw diameter, holds up to 6 padlocks
- Control cannot be turned on until last worker's safety padlock is removed from hasp
- Spark resistant aluminum
- Aluminum lockout hasp
- Holds up to 6 safety padlocks
Specifications
- Coating:
- Vinyl
- Color Finish Name:
- Red
- Diameter:
- 1 in
- Length:
- 4-3/8 in
- Material:
- Aluminum
- Width:
- 1-1/2 in