SAF L/OUT P/LOCK KD ALIKE RED.
SAF L/OUT P/LOCK KD ALIKE RED.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, lightweight and non-conductive body
- Has 1-1/2" wide x 1-3/4" tall body made of solid, lightweight composite plastic with labels to help meet the lockout/tagout message requirements
- Brightly colored lock with warning label
- Horizontal Clearance 25/32"
- When padlock is unlocked, key cannot be removed
- Compliance with "One Employee, One Lock, One Key" directive
- Pin-6 cylinder tumbler comes with one key
- Steel shackle measures 1/4" diameter x 25/32" width and a 3" clearance
Specifications
- Color Finish Name:
- Red
- Depth:
- 3/4 in
- Material:
- Plastic, Steel, Xenoy®
- Shackle Diameter:
- 1/4
- Type:
- M410KALTRED
- Vertical Clearance:
- 3
- Width:
- 1-1/2 in