SAF VEST SURVEYOR CL2 3X HV GREE

Part #RSV272ZGM3X  |  Manufacturer Part #SV27-2ZGM3X

Type:

RSV272ZGM3X
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% polyester mesh
  • 2” silver tape reflective material 1 horizontal stripe
  • Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket
  • Zipper closure
  • ANSI/SEA 107-2015 Type R Class 2

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXL

Coating: Polyester

Color Finish: Hi-Viz Green

Height: 1-1/2 in

Length: 12-1/2 in

Material: Plastic

Material Type: Polyester Mesh

Type: RSV272ZGM3X

Weight: 0.47

Width: 10 in