24 x 9 x 32 in. Backflow Preventer Insulated Enclosure
24 x 9 x 32 in. Backflow Preventer Insulated Enclosure
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 24 in
- Length:
- 9 in
- UL Listed:
- No
- Width:
- 32 in