38 in. Backflow Preventer Enclosure
38 in. Backflow Preventer Enclosure
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1060
- ASTM:
- ASTM B-209
- Height:
- 64 in
- IAPMO Listed -:
- No
- Length:
- 120 in
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 38 in