4 in. Backflow Preventer Enclosure

You last purchased this on
 
Safe-T-Cover

4 in. Backflow Preventer Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safe-T-Cover

4 in. Backflow Preventer Enclosure

  • Fast #
  • Part #S400AL
  • Item #4376015
  • Manufacturer Part #400-AL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
44 in
IAPMO Listed -:
No
Length:
86 in
NSF Certified:
No
UL Listed:
No
Valve Size:
4 in
Width:
26 in