0 items

Safe-T-Cover 43 in. Safety Valve Cover

S200SAL

Length

43 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-209
Height
29 in
Length
43 in
Material
Aluminum, Stainless Steel
UL Listed
No
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday