0 items

Safe-T-Cover 44 x 44 x 52 in. Backflow Preventer Enclosure

S800LU880AKST

Length

44 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conforms to MSS-SP-69, Type 13
  • For backflow preventer
  • Malleable Iron
  • Suspend pipe horizontally or vertically

SPECIFICATIONS

Height
52 in
Length
44 in
UL Listed
No
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday