Aluminum 22 in. 32 in. 7 in. Valve Covers & Enclosure
Series 100 Aluminum 22 in. 32 in. 7 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable
- Lockable
- Fast and simple installation
Specifications
- ASSE Standards:
- ASSE 1060
- ASTM:
- ASTM B-209
- Collection:
- Series 100
- Height:
- 22 in
- Length:
- 32 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 7 in