Safe-T-Cover

Series 1000 Aluminum 62 in. 64 in. 64 in. Valve Covers & Enclosure

Part #S1000TLU880MAKST  |  Manufacturer Part #1000TLU880MAKST

Length:

64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 1000

Height: 62 in

Length: 64 in

Material: Aluminum

UL Listed: No

Width: 64 in