Aluminum 22 in. 72 in. 50 in. Valve Covers & Enclosure
Series 300 Aluminum 22 in. 72 in. 50 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lockable enclosure provides vandal protection
- Easy to assemble
Specifications
- ASSE Standards:
- ASSE 1060
- ASTM:
- ASTM B-209
- Brand Model Compatibility:
- Backflow Preventer
- Collection:
- Series 300
- Height:
- 50 in
- Length:
- 72 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 22 in