Reflective 1 x 4 in. Tape Fluorescent Lime/Yellow 16 Peel Off Strips

You last purchased this on
 
Safety Flag

Reflective 1 x 4 in. Tape Fluorescent Lime/Yellow 16 Peel Off Strips

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Flag

Reflective 1 x 4 in. Tape Fluorescent Lime/Yellow 16 Peel Off Strips

  • Fast #
  • Part #S6802LY
  • Item #4930484
  • Manufacturer Part #6802 LY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lime Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • (16) 1"x4" peel off strips
  • For better visibility while working on or near traffic during hours of darkness use the following retroreflective material
  • Requires Certification

Specifications

Color Finish Name:
Lime Yellow
Length:
4 in
Material:
Retroreflective Tape
Reusable:
Yes
Weight:
.3 lb
Width:
1 in