Polycarbonate Universal Safety Side Shields Combination Pack in Clear Frame with Clear Lens
Safepack Pluss Polycarbonate Universal Safety Side Shields Combination Pack in Clear Frame with Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Safepack Pluss
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No