48 in. Men Working Mesh Sign

Part #STC48X482  |  Item #4445735  |  Manufacturer Part #TC48X482

Call for Pricing EACH

Length:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Orange

Length: 48 in

Lettering: Men Working

Material: Plastic

Material Type: Vinyl

Width: 48 in