48 in. Workers Ahead Mesh Sign

You last purchased this on
 
Safety Products

48 in. Workers Ahead Mesh Sign

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Products

48 in. Workers Ahead Mesh Sign

  • Fast #
  • Part #STC48X4817
  • Item #4445724
  • Manufacturer Part #TC48X4817
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Orange
Length:
48 in
Lettering:
Workers Ahead
Material:
Mesh
Product Type:
Sign
Size:
48 in x 48 in
Width:
48 in