48 x 48 in. Right Lane Closed Mesh Sign
48 x 48 in. Right Lane Closed Mesh Sign
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Orange
- Length:
- 48 in
- Lettering:
- Right Lane Closed
- Material:
- Mesh
- Width:
- 48 in