48 x 48 in. Sidewalk Closed Mesh Sign in Orange
48 x 48 in. Sidewalk Closed Mesh Sign in Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Orange
- Length:
- 48 in
- Lettering:
- Side Walk Closed
- Product Type:
- Sign
- Size:
- 48 in x 48 in
- Width:
- 48 in