Safety TAG DNGR DEFECT EQUIP 25 Pack
Part #AMDT122PTP | Item #5067579 | Manufacturer Part #MDT122PTP
Call for Pricing
EACH
Type:
AMDT122PTPProduct Details
- General Safety Tags are available in common legends that apply to a variety of situations
- Clear wording in classic OSHA format provides effective hazard identification
- High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
- 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
- Mar-resistant, matte surface. 3/8" hole w/ reinforced metal grommet
- Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR - 1910.145(f)) requirements
- Select backing with either Option A or B
- Sold Per Pack of 25
Specifications
ANSI Specifications: ANSI Z535.5
Color Finish: [White, Black, Red]
Height: 6 in
Lettering: Danger Defective Equipment
Material: Plastic
Material Type: Polycarbonate
Package Quantity: Pack of 25
Thickness: 15 mil
Type: AMDT122PTP
Width: 3-1/2 in