Safety TAG DNGR HANDS OFF 25 Pack

Part #AMDT227PTP  |  Manufacturer Part #MDT227PTP

Type:

AMDT227PTP
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General Safety Tags are available in common legends that apply to a variety of situations
  • Clear wording in classic OSHA format provides effective hazard identification
  • High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
  • 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
  • Mar-resistant, matte surface. 3/8" hole w/ reinforced metal grommet
  • Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR - 1910.145(f)) requirements
  • Select backing with either Option A or B
  • Sold Per Pack of 25

Specifications

ANSI Specifications: ANSI Z535.5

Color Finish: [White, Black, Red]

Height: 6 in

Lettering: Danger Hands Off Do Not Operate

Material: Plastic

Material Type: Polycarbonate

Package Quantity: Pack of 25

Thickness: 15 mil

Type: AMDT227PTP

Width: 3-1/2 in