Safety Tubs 37 x 51 x 30 in. 60 gal Acrylic Freestanding Walk-In Bathtub with Right Hand Drain

SST5130RS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17" high, built-in contoured seat
  • Acrylic Deluxe Series
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet
  • Material: Premium Cast Acrylic
  • Patented T5™ door system technology

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
37 in
IAPMO Listed
No
Installation Type
Freestanding
Length
51 in
Material
Acrylic
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday