37 x 51 in. Acrylic Jet Massage Tub with Left Hand Drain in White

You last purchased this on
 
Safety Tubs

Safety Tubs 37 x 51 in. Acrylic Jet Massage Tub with Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Tubs

Safety Tubs 37 x 51 in. Acrylic Jet Massage Tub with Left Hand Drain in White

  • Fast #
  • Part #SST5126LJWH
  • Item #2755785
  • Manufacturer Part #ST5126LJ-WH
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Premium Cast Acrylic
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage
  • Acrylic Deluxe Series
  • Built-in grab bar and slip resistant tub floor
  • Patented T5™ door system technology
  • 17" high, built-in contoured seat
  • Easy touch push button control
  • Self-cleaning sanitary system - Ozone
  • Free standing metal support frame with five adjustable leveling feet
  • Color matched cable driven drain assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Safety Tubs
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
37 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
51 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
13
UL Listed:
No
Width:
30 in