Safety Tubs 37 x 60 x 32 in. Acrylic Walk-In Air Massage Tub with Left Hand Drain

SST6032177LA

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17" high, built-in contoured seat
  • Acrylic Deluxe Series
  • Automatic purge cycle
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Five star air bubble system with 26 injectors for a complete gentle massage
  • Free standing metal support frame with five adjustable leveling feet
  • Material: Premium Cast Acrylic
  • Patented T5™ door system technology

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
80 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
37 in
Horsepower
1-1/2 hp
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
26
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday