Safety Tubs

38 x 48 in. 45 gal Gelcoat Freestanding Walk-In Air Massage Bathtub with Left Hand Drain in Biscuit

Part #SSSV4828LABC  |  Manufacturer Part #SSV4828LA-BC

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gelcoat Value Series
  • Material: Gelcoat/Composite
  • Patented Minute Drain™ powered pump system
  • 21 seat and floor air injectors with automatic purge cycle
  • Easy touch push button control
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 45 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Left

Height: 38 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Gelcoat

Number Of Jets: 21

Type: SSSV4828LABC

UL Listed: No

Width: 28 in