0 items

Safety Tubs 38 x 48 x 28 in. 45 gal Gelcoat Freestanding Walk-In Soaking Bathtub with Left Hand Drain

SSS4828LS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Patented door system technology

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
38 in
IAPMO Listed
No
Installation Type
Freestanding
Length
48 in
Material
Gelcoat
UL Listed
No
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday