Safety Tubs 38 x 51 x 31 in. Walk-In Air Massage Bathtub with Right Hand Drain

SSSV5131RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17" high, built-in contoured seat
  • 21 seat and floor air injectors with automatic purge cycle
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Value Series
  • Material: Gelcoat/Composite
  • Patented Minute Drain™ powered pump system
  • Patented door system technology

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
38 in
IAPMO Listed
No
Installation Type
Alcove
Length
51 in
Material
Fiberglass
Number Of Jets
16
UL Listed
No
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday