Safety Tubs 38 x 54 x 30 in. 75 gal Gelcoat Freestanding Walk-In Bathtub with Left Hand Drain
SSS6030LS
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Capacity
- 75 gal
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Left
- GSA Approved
- No
- Height
- 38 in
- IAPMO Listed
- No
- Installation Type
- Freestanding
- Length
- 54 in
- Material
- Gelcoat
- UL Listed
- No
- Width
- 30 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday