Safety Tubs 38 x 54 x 30 in. Gelcoat Walk-In Air Massage Tub with Right Hand Drain

SSS5430RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17" high, built-in contoured seat
  • Automatic purge cycle
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Five star air bubble system with 26 injectors for a complete gentle massage
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Patented door system technology

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7M, ASME A11219.8
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA TIL MSE 26
Capacity
65 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
38 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
54 in
Material
Gelcoat
Number Of Jets
26
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday