54 x 30 x 38 in. Gelcoat Walk-In Dual Massage Tub with Right Hand Drain in White
54 x 30 x 38 in. Gelcoat Walk-In Dual Massage Tub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium adjustable 13 jet system with deluxe back massage and legs only massage
- Five star air bubble system with 26 injectors for a complete gentle massage
- Gelcoat Deluxe Series
- Built-in grab bar and slip resistant tub floor
- Patented door system technology
- 17" high, built-in contoured seat
- Easy touch push button control
- Automatic purge cycle
- Free standing metal support frame with five adjustable leveling feet
- Color matched cable driven drain assembly
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7M, ASME A11219.8, ASME A112.19.15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA TIL MSE 26
- Capacity:
- 65 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 38 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 54 in
- Material:
- Gelcoat
- Number of Jets:
- 13
- UL Listed:
- Yes
- Width:
- 38 in