Safety Tubs 42 x 52 x 30 in. 60 gal Gelcoat Walk-In Air Massage Bathtub with Right Hand Drain in Biscuit

SSSV5230RABC

Manufacturer Part #: SSV5230RA-BC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gelcoat Value Series
  • Material: Gelcoat/Composite
  • 21 seat and floor air injectors with automatic purge cycle
  • Easy touch push button control
  • Large 20" contoured door
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
60 gal
Drain Location
Right
Height
42 in
IAPMO Listed
No
Installation Type
Alcove
Number Of Jets
21
Type
SSSV5230RABC
UL Listed
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday