Safety Tubs 42 x 52 x 30 in. 60 gal Gelcoat Walk-In Air Massage Bathtub with Right Hand Drain

SSSV5230RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17" high, built-in contoured seat
  • 21 seat and floor air injectors with automatic purge cycle
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Value Series
  • Large 20" contoured door
  • Material: Gelcoat/Composite
  • Patented door system technology

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
42 in
IAPMO Listed
No
Installation Type
Alcove
Length
52 in
Material
Gelcoat
Number Of Jets
21
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday