51 x 30 x 37 in. Acrylic Walk-In Jet Massage Tub with Right Hand Drain in White

Part #SST5130RJWH  |  Item #3862298  |  Manufacturer Part #ST5130RJ-WH

$ 9,895.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acrylic Deluxe Series
  • Material: Premium Cast Acrylic
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage
  • Self-cleaning sanitary system - Ozone
  • Easy touch push button control
  • Patented T5™ door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

Specifications

ADA Compliant: No

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 60 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 37 in

IAPMO Listed: No

Installation Type: Alcove

Length: 51 in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 13

UL Listed: No

Volts: 110V

Width: 30 in