51 x 31 in. Walk-In Air Massage Bathtub with Left Hand Drain in Biscuit

You last purchased this on
 
Safety Tubs

51 x 31 in. Walk-In Air Massage Bathtub with Left Hand Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Tubs

51 x 31 in. Walk-In Air Massage Bathtub with Left Hand Drain in Biscuit

  • Fast #
  • Part #SSSV5131LABC
  • Item #4394491
  • Manufacturer Part #SSV5131LA-BC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Gelcoat/Composite
  • Patented Minute Drain™ powered pump system
  • Gelcoat Value Series
  • Built-in grab bar and slip resistant tub floor
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Easy touch push button control
  • 21 seat and floor air injectors with automatic purge cycle
  • Free standing metal support frame with five adjustable leveling feet
  • Color matched cable driven drain assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
38 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
51 in
Material:
Fiberglass
Number of Jets:
16
UL Listed:
No
Width:
31 in