51 x 31 in. Walk-In Bathtub Soaker with Extension Kit and Left Hand Minute Drain in White

Part #SSSV5131LSWH  |  Item #4394494  |  Manufacturer Part #SSV5131LS-WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gelcoat Value Series
  • Material: Gelcoat/Composite
  • Patented Minute Drain™ powered pump system
  • Easy touch push button control
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

GSA Approved: No

Height: 38 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 51 in

Material: Gelcoat

UL Listed: No

Width: 31 in